This product requires certification to purchase.

3-Light Wall Sconce in Matte Black

Millennium Lighting

3-Light Wall Sconce in Matte Black

  • Fast #
  • Part #M9753MB
  • Item #8205609
  • Manufacturer Part #9753-MB
3.7 out of 5 Customer Rating
Brand image
Millennium Lighting

3-Light Wall Sconce in Matte Black

  • Fast #
  • Part #M9753MB
  • Item #8205609
  • Manufacturer Part #9753-MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
3
Proposition 65:
PROP 65 WARNING
UL Listed:
Yes
UPC:
842639027245
Volts:
120V
Watts:
100 W
Weight:
4.85 lb
Width:
25-1/2 in