4?Light Medium Semi?Flush Mount in Matte Black
4?Light Medium Semi?Flush Mount in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Works great in bedrooms, dining rooms and living rooms
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This fixture must be hardwired
- Rated for dry location
- Compatible with standard wall dimmer
- Professional installation recommended.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12 in
- Dimmable:
- No
- Height:
- 14-1/4 in
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639037961
- Volts:
- 120V
- Width:
- 12 in