4-Light Pendant Light in Brushed Nickel
4-Light Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16 in
- Dimmable:
- No
- Height:
- 31-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 4
- Proposition 65:
- Y
- UL Listed:
- Yes
- UPC:
- 842639030870
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 16 in