4-Light Pendant Light in Matte Black
4-Light Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 23 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639021533
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in