This product requires certification to purchase.

4-Light Pendant Light in Modern Gold

Millennium Lighting

4-Light Pendant Light in Modern Gold

  • Fast #
  • Part #M3244MG
  • Item #9257001
  • Manufacturer Part #3244-MG
3.1 out of 5 Customer Rating
Brand image
Millennium Lighting

4-Light Pendant Light in Modern Gold

  • Fast #
  • Part #M3244MG
  • Item #9257001
  • Manufacturer Part #3244-MG
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Modern Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16 in
Height
24 in
Width
16 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Modern Gold
Dimmable
No
Installation Type
Ceiling Mount, Chain Hung
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Up Lighting
Lighting Style
Transitional
Material
Metal, Steel
Number of Lights
4
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639029799