This product requires certification to purchase.

4-Light Pendant Light in Satin Nickel

Millennium Lighting

4-Light Pendant Light in Satin Nickel

  • Fast #
  • Part #M3244SN
  • Item #7731244
  • Manufacturer Part #3244-SN
4.5 out of 5 Customer Rating
Brand image
Millennium Lighting

4-Light Pendant Light in Satin Nickel

  • Fast #
  • Part #M3244SN
  • Item #7731244
  • Manufacturer Part #3244-SN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16 in
Height
24 in
Width
16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number of Lights
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
842639022691