This product requires certification to purchase.

4-Light Semi-Flush Mount Ceiling Light in Modern Gold

Millennium Lighting

4-Light Semi-Flush Mount Ceiling Light in Modern Gold

  • Fast #
  • Part #M3334MG
  • Item #10004119
  • Manufacturer Part #3334-MG
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

4-Light Semi-Flush Mount Ceiling Light in Modern Gold

  • Fast #
  • Part #M3334MG
  • Item #10004119
  • Manufacturer Part #3334-MG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Works great in bedrooms, dining rooms and living rooms
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This fixture must be hardwired
  • Rated for dry location
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Modern Gold
Depth:
12 in
Dimmable:
No
Height:
14-1/4 in
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639037978
Volts:
120V
Width:
12 in