This product requires certification to purchase.

4-Light Vanity Fixture in Modern Gold

Millennium Lighting

4-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M30304MG
  • Item #9402927
  • Manufacturer Part #30304-MG
4 out of 5 Customer Rating
Brand image
Millennium Lighting

4-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M30304MG
  • Item #9402927
  • Manufacturer Part #30304-MG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Modern Gold
Dimmable:
No
Glass Type:
Opal
Height:
9 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lights Included:
No
Material:
Metal
Number of Lights:
4
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M30304MG
UL Listed:
Yes
UPC:
842639027610
Volts:
120V
Watts:
240 W
Width:
33 in