This product requires certification to purchase.

5-Light Island Light in Matte Black

Millennium Lighting

5-Light Island Light in Matte Black

  • Fast #
  • Part #M3245MB
  • Item #7733032
  • Manufacturer Part #3245-MB
4.2 out of 5 Customer Rating
Brand image
Millennium Lighting

5-Light Island Light in Matte Black

  • Fast #
  • Part #M3245MB
  • Item #7733032
  • Manufacturer Part #3245-MB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
12
Dimmable:
No
ETL Listed:
No
Height:
68
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639020611
Volts:
120V
Watts:
60
Width:
40