4-Light Pendant Light in Matte Black
Nellis 4-Light Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improve your kitchens, dining rooms and other living spaces with this fixture
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This fixture must be hardwired
- Rated for dry location
- Compatible with standard wall dimmer
- Professional installation recommended.
Specifications
- Collection:
- Nellis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 20 in
- Dimmable:
- No
- Height:
- 24-1/2 in
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639037930
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in