5-Light Pendant Light in Vintage Brass
Adabella 5-Light Pendant Light in Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent for kitchen, dining room, entryway, or bedroom
- This is a large pendant that measures 29.875 inches in height
- Suitable for indoor use
- Features clear hammered glass shade
- Includes 3 stems sizes: (1) 6?, (1) 12?, (1) 18?
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Adabella
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 18-13/100 in
- Dimmable:
- No
- Glass Type:
- Clear, Hammered
- Height:
- 29-22/25 in
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 842639042026
- Volts:
- 120V
- Width:
- 18-13/100 in