Outdoor Wall Sconce in Powder Coated Black
Adda Outdoor Wall Sconce in Powder Coated Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimal for use as a porch light, patio light, and garage light
- Integrated LED outdoor light that requires no bulb
- Suitable for outdoor use
- Constructed in aluminum for durability
- Light direction is down
- 5 Year manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Adda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Color Temperature:
- 3000
- Depth:
- 11-17/100 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 12-1/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 209
- Lumens per Watt:
- 209
- Material:
- Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639045348
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 11-1/50 in