40 in. 8-Light Chandelier Ceiling Light in Polished Nickel
Adorra 40 in. 8-Light Chandelier Ceiling Light in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this Adorra 8-light chandelier above your dining table for a dazzling focal piece.
- This stunning 40-inch-wide chandelier features white glass and a steel frame.
- ETL Listed
- 1 Year-limited manufacturer's warranty
- Professional installation recommended.
- Features 8 x 60 watt bulbs
- Dry location listed.
Specifications
- Collection:
- Adorra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 31-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel, Linen, Fabric
- Material Type:
- Polyester
- Number of Lights:
- 8
- UL Listed:
- No
- UPC:
- 842639050526
- Volts:
- 120V
- Width:
- 40 in