2-Light Vanity Fixture in Polished Nickel
Ailey 2-Light Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom
- Compatible with standard wall dimmer
- Suitable for use in damp locations
- Includes all mounting hardware
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Ailey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-13/100 in
- Dimmable:
- No
- Glass Type:
- Etched
- Height:
- 9-13/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lights Included:
- No
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 842639040152
- Volts:
- 120V
- Width:
- 14-63/100 in