2-Light Vanity Fixture in Matte Black
Aliza 2-Light Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This fixture must be hardwired
- Rated for damp location
- Compatible with standard wall dimmer
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Aliza
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Traditional, Transitional
- Lights Included:
- No
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- M8122MB
- UL Listed:
- Yes
- UPC:
- 842639037848
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 16 in