This product requires certification to purchase.

3-Light Vanity Fixture in Modern Gold

Millennium Lighting

Aliza 3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M8123MG
  • Item #9257023
  • Manufacturer Part #8123-MG
4.5 out of 5 Customer Rating
Brand image
Millennium Lighting

Aliza 3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M8123MG
  • Item #9257023
  • Manufacturer Part #8123-MG
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Modern Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
6 in
Height
11 in
Width
27 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Aliza
Color Finish Category
Gold Tones
Color Finish Name
Modern Gold
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
3
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Yes
UPC
842639029225