This product requires certification to purchase.

1-Light Wall Sconce in Brushed Nickel

Millennium Lighting

Amberle 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #M2801BN
  • Item #9536107
  • Manufacturer Part #2801-BN
4.8 out of 5 Customer Rating
Brand image
Millennium Lighting

Amberle 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #M2801BN
  • Item #9536107
  • Manufacturer Part #2801-BN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Amberle
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
Glass Type:
Frosted White
Height:
9-22/25 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive harm – www.P65Warnings.com
UL Listed:
Yes
UPC:
842639032430
Volts:
120V
Width:
5 in