This product requires certification to purchase.

3-Light Vanity Fixture in Brushed Nickel

Millennium Lighting

Amberle 3-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M2803BN
  • Item #9536110
  • Manufacturer Part #2803-BN
4.2 out of 5 Customer Rating
Brand image
Millennium Lighting

Amberle 3-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M2803BN
  • Item #9536110
  • Manufacturer Part #2803-BN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Amberle
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
Glass Type:
Frosted White
Height:
10
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lights Included:
No
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive harm – www.P65Warnings.com
Type:
M2803BN
UL Listed:
Yes
UPC:
842639032454
Volts:
120V
Watts:
60
Width:
22