5-Light Chandelier Ceiling Light in Matte Black
Amberle 5-Light Chandelier Ceiling Light in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Amberle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 24 in
- Dimmable:
- No
- Glass Type:
- Frosted
- Height:
- 53-11/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M2815MB
- UL Listed:
- Yes
- UPC:
- 842639036803
- Volts:
- 120V
- Width:
- 24 in