This product requires certification to purchase.

15-3/4 in. 2-Light Vanity Fixture in Matte Black

Millennium Lighting

Apria 15-3/4 in. 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M49002MB
  • Item #10899784
  • Manufacturer Part #49002-MB
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

Apria 15-3/4 in. 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M49002MB
  • Item #10899784
  • Manufacturer Part #49002-MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brighten up your bathroom or kitchen with our sophisticated Apria 2-light vanity.
  • Made of steel and includes an opal glass decorative shade.
  • UL Listed
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended.
  • Features 2 x 60 watt bulbs
  • Damp location listed.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Apria
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
ETL Listed:
No
Height:
7-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lights Included:
No
Material:
Steel, Glass
Number of Lights:
2
UL Listed:
Yes
UPC:
842639050052
Volts:
120V
Width:
15-3/4 in