1-Light Semi-Flush Mount Ceiling Light in Matte Black
Arelyn 1-Light Semi-Flush Mount Ceiling Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect addition to your dining room, kitchen and hallways
- Compatible with standard wall dimmer
- Suitable for indoor use
- Includes all mounting hardware
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Arelyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13 in
- Dimmable:
- No
- Height:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639043450
- Volts:
- 120V
- Width:
- 13 in