4-Light Pendant Light in Matte Black
Arelyn 4-Light Pendant Light in Matte Black
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Arelyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 18
- Dimmable:
- No
- Height:
- 12-13/100
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M4214MB
- UL Listed:
- Yes
- UPC:
- 842639035134
- Volts:
- 120V
- Width:
- 18