3-Light Vanity Fixture in Brushed Nickel
Arlett 3-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Specifications
- Collection:
- Arlett
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-3/10 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 9-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lights Included:
- No
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639033420
- Volts:
- 120V
- Width:
- 22 in