This product requires certification to purchase.

3-Light Pendant Light in Black Stainless Steel

Millennium Lighting

Arrco 3-Light Pendant Light in Black Stainless Steel

  • Fast #
  • Part #M99206BLSS
  • Item #10397216
  • Manufacturer Part #99206-BLSS
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Arrco 3-Light Pendant Light in Black Stainless Steel

  • Fast #
  • Part #M99206BLSS
  • Item #10397216
  • Manufacturer Part #99206-BLSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway
  • Simple assembly required; hardwire components included
  • Constructed from metal
  • Suitable for indoor use
  • Compatible with standard wall dimmer
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Arrco
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Dimmable:
No
ETL Listed:
Yes
Height:
17 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Standard
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639046062
Volts:
120V
Watts:
60 W
Width:
18 in