This product requires certification to purchase.

1-Light Pendant Light in Polished Nickel/Matte White

Millennium Lighting

Artistan 1-Light Pendant Light in Polished Nickel/Matte White

  • Fast #
  • Part #M20901PNMW
  • Item #10241855
  • Manufacturer Part #20901-PN/MW
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Artistan 1-Light Pendant Light in Polished Nickel/Matte White

  • Fast #
  • Part #M20901PNMW
  • Item #10241855
  • Manufacturer Part #20901-PN/MW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent for kitchen, dining room, entryway, or bedroom
  • This is a large pendant that measures 18.1 inches in height
  • Suitable for indoor use
  • Includes all mounting hardware
  • Includes 3 stems sizes: (1) 6?, (1) 12?, (1) 18?
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Artistan
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel, Matte White
Depth:
13-1/10 in
Dimmable:
No
Height:
18-1/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
UL Listed:
No
UPC:
842639042255
Volts:
120V
Width:
13-1/10 in