This product requires certification to purchase.

180W 3Lights E12 Candelabra Pendant in Matte Black / Clear Glass

Millennium Lighting

Asheville 180W 3Lights E12 Candelabra Pendant in Matte Black / Clear Glass

  • Fast #
  • Part #M46933MB
  • Item #10198093
  • Manufacturer Part #46933-MB
4.6 out of 5 Customer Rating
Brand image
Millennium Lighting

Asheville 180W 3Lights E12 Candelabra Pendant in Matte Black / Clear Glass

  • Fast #
  • Part #M46933MB
  • Item #10198093
  • Manufacturer Part #46933-MB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This pendant light fixture is great for kitchens, dining rooms, and other spaces.
  • Three section stem included: 18?, 12?, and 6?
  • 1 Year limited manufacturer's warranty
  • Includes wire that will allow for (2) additional 12? rods to be added
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Asheville
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
12 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
14-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Contemporary
Lumens:
2700
Material:
Glass, Metal
Minimum Height:
6 in
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639039477
Volts:
120V
Watts:
60 W
Width:
12 in