180W 3Lights E12 Candelabra Pendant in Modern Gold / Clear Glass
Asheville 180W 3Lights E12 Candelabra Pendant in Modern Gold / Clear Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This pendant light fixture is great for kitchens, dining rooms, and other spaces.
- Three section stem included: 18?, 12?, and 6?
- 1 Year limited manufacturer's warranty
- Includes wire that will allow for (2) additional 12? rods to be added
- Constructed from metal
- Installation instructions and hardware are included.
- Professional installation recommended.
Specifications
- ADA Compliant:
- No
- Collection:
- Asheville
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Modern Gold
- Depth:
- 12 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 2700
- Material:
- Glass, Metal
- Minimum Height:
- 6 in
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M46933MG
- UL Listed:
- Yes
- UPC:
- 842639039484
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in