3-Light Semi-Flush Mount Ceiling Light in Modern Gold
Asheville 3-Light Semi-Flush Mount Ceiling Light in Modern Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This semi-flush mount fixture is excellent for the living room, bedroom, and more.
- Available in multiple finishes
- 1 Year limited manufacturer's warranty
- Suitable for dry location
- Constructed from metal
- Installation instructions and hardware are included.
- Professional installation recommended.
Specifications
- ADA Compliant:
- No
- Collection:
- Asheville
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Modern Gold
- Depth:
- 11 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10-3/5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 2700
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639039446
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in