This product requires certification to purchase.

2-Light Vanity Fixture in Brushed Nickel

Millennium Lighting

Ashford 2-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M9702BN
  • Item #9904163
  • Manufacturer Part #9702-BN
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Ashford 2-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #M9702BN
  • Item #9904163
  • Manufacturer Part #9702-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ashford
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
10-3/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Metal
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M9702BN
UL Listed:
Yes
UPC:
842639036513
Volts:
120V
Watts:
100
Width:
13-3/4