This product requires certification to purchase.

3-Light Semi-Flush Mount Ceiling Light in Brushed Nickel

Millennium Lighting

Ashford 3-Light Semi-Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M9713BN
  • Item #9904150
  • Manufacturer Part #9713-BN
4.5 out of 5 Customer Rating
Brand image
Millennium Lighting

Ashford 3-Light Semi-Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M9713BN
  • Item #9904150
  • Manufacturer Part #9713-BN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ashford
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
13 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
11-1/2 in
Installation Type:
Ceiling Mount, Semi-flush Mount
Length:
13 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M9713BN
UL Listed:
Yes
UPC:
842639036605
Volts:
120V
Watts:
100 W
Weight:
7.6 lb
Width:
13 in