This product requires certification to purchase.

3-Light Semi-Flush Mount Ceiling Light in Matte Black

Millennium Lighting

Ashford 3-Light Semi-Flush Mount Ceiling Light in Matte Black

  • Fast #
  • Part #M9713MB
  • Item #8205439
  • Manufacturer Part #9713-MB
4.8 out of 5 Customer Rating
Brand image
Millennium Lighting

Ashford 3-Light Semi-Flush Mount Ceiling Light in Matte Black

  • Fast #
  • Part #M9713MB
  • Item #8205439
  • Manufacturer Part #9713-MB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13 in
Height
11-1/2 in
Weight
7.6 lb
Width
13 in
Characteristics & Features
Collection
Ashford
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Clear
Installation Type
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Proposition 65
PROP 65 WARNING
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639026576