3-Light Semi-Flush Mount Ceiling Light in Modern Gold
Ashford 3-Light Semi-Flush Mount Ceiling Light in Modern Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Take overhead lighting to a whole new level with semi-flush mount lighting.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ashford
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Modern Gold
- Depth:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Yes
- UPC:
- 842639026569
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7.6 lb
- Width:
- 13 in