This product requires certification to purchase.

5-Light Chandelier Ceiling Light in Brushed Nickel

Millennium Lighting

Ashford 5-Light Chandelier Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M9725BN
  • Item #9904164
  • Manufacturer Part #9725-BN
4 out of 5 Customer Rating
Brand image
Millennium Lighting

Ashford 5-Light Chandelier Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M9725BN
  • Item #9904164
  • Manufacturer Part #9725-BN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture to the side of your kitchen, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
25 in
Height
25 in
Size
25 in x 25 in
Width
25 in
Characteristics & Features
Collection
Ashford
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Ceiling Mount, Chain Hung
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Up Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
5
Number of Tiers
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
Type
M9725BN
UL Listed
Yes
UPC
842639036582