10-Light Chandelier Ceiling Light in Matte Black
Avell 10-Light Chandelier Ceiling Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture in your dining room or family room, over tables and islands
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This fixture must be hardwired
- Rated for dry location
- Compatible with standard wall dimmer
- Professional installation recommended.
Documents
Specifications
- Collection:
- Avell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 20-3/4 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 11 in
- Number of Lights:
- 10
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639037787
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in