This product requires certification to purchase.

3-Light Vanity Fixture in Modern Gold

Millennium Lighting

Avenna 3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M24003MG
  • Item #10241904
  • Manufacturer Part #24003-MG
3.6 out of 5 Customer Rating
Brand image
Millennium Lighting

Avenna 3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M24003MG
  • Item #10241904
  • Manufacturer Part #24003-MG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom
  • Compatible with standard wall dimmer
  • Suitable for use in damp locations
  • Includes all mounting hardware
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Avenna
Color Finish Category:
Gold Tones
Color Finish Name:
Modern Gold
Depth:
6-3/10 in
Dimmable:
No
Glass Type:
Clear
Height:
7-9/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lights Included:
No
Number of Lights:
3
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
UL Listed:
No
UPC:
842639040046
Volts:
120V
Width:
23-3/5 in