1-Light Outdoor Hanging Lantern in Textured Black
Axston 1-Light Outdoor Hanging Lantern in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Exceptional for an entryway, porch, patio and deck
- Available in textured black finish
- Suitable for outdoor use
- This item is ETL listed
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- Collection:
- Axston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 12
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Black
- Height:
- 17-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Standard
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M86104PBK
- UL Listed:
- Yes
- UPC:
- 842639045515
- Volts:
- 120V
- Watts:
- 100
- Width:
- 12