This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Textured Black

Millennium Lighting

Axston 1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #M86101TBK
  • Item #10397182
  • Manufacturer Part #86101-TBK
4.6 out of 5 Customer Rating
Brand image
Millennium Lighting

Axston 1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #M86101TBK
  • Item #10397182
  • Manufacturer Part #86101-TBK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimal for use as a porch light, patio light, and garage light
  • Available in textured black finish
  • Suitable for outdoor use
  • This item is ETL listed
  • Light direction is down
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Axston
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
11-21/25 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Black
Height:
12-2/5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Standard
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Contemporary
Material:
Steel
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639045485
Volts:
120V
Watts:
100 W
Width:
10 in