This product requires certification to purchase.

4-Light Foyer Pendant in Matte Black

Millennium Lighting

Aydenn 4-Light Foyer Pendant in Matte Black

  • Fast #
  • Part #M94004MB
  • Item #10242114
  • Manufacturer Part #94004-MB
4 out of 5 Customer Rating
Brand image
Millennium Lighting

Aydenn 4-Light Foyer Pendant in Matte Black

  • Fast #
  • Part #M94004MB
  • Item #10242114
  • Manufacturer Part #94004-MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent for kitchen, dining room, entryway, or bedroom
  • This is a large pendant that measures 25 inches in height
  • Suitable for indoor use
  • Features clear glass shade
  • Includes 60" of chain
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

Collection:
Aydenn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
15-3/4 in
Dimmable:
No
Glass Type:
Clear
Height:
25 in
Lighting Direction:
Down Lighting
Number of Lights:
4
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
UL Listed:
No
UPC:
842639040763
Volts:
120V
Width:
15-3/4 in