4-Light Foyer Pendant in Matte Black
Aydenn 4-Light Foyer Pendant in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent for kitchen, dining room, entryway, or bedroom
- This is a large pendant that measures 21 inches in height
- Suitable for indoor use
- Features clear glass shade
- Includes 60" of chain
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- Collection:
- Aydenn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13-3/4 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 21 in
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 842639043498
- Volts:
- 120V
- Width:
- 13-3/4 in