1-Light Outdoor Hanging Lantern in Powder Coated Black
Barkeley 1-Light Outdoor Hanging Lantern in Powder Coated Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Great for use as a porch light, garage light and more
- Available in Powder Coated Bronze and Powder Coated Black finish
- 1 Year limited manufacturer's warranty
- Works with LED, incandescent, fluorescent, and halogen bulbs
- Constructed from metal
- Installation instructions and hardware are included.
- Professional installation recommended.
Specifications
- Collection:
- Barkeley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Depth:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 900
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639039347
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in