This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Powder Coated Bronze

Millennium Lighting

Barkeley 1-Light Outdoor Wall Sconce in Powder Coated Bronze

  • Fast #
  • Part #M42601PBZ
  • Item #10154040
  • Manufacturer Part #42601-PBZ
4 out of 5 Customer Rating
Brand image
Millennium Lighting

Barkeley 1-Light Outdoor Wall Sconce in Powder Coated Bronze

  • Fast #
  • Part #M42601PBZ
  • Item #10154040
  • Manufacturer Part #42601-PBZ
4 out of 5 Customer Rating

X Points

Color Finish Name: Powder Coated Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Great for use as a porch light, garage light and more
  • Available in Powder Coated Bronze and Powder Coated Black finish
  • 1 Year limited manufacturer's warranty
  • Works with LED, incandescent, fluorescent, and halogen bulbs
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
16 in
Width
6 in
Characteristics & Features
Collection
Barkeley
Color Finish Category
Bronze Tones
Color Finish Name
Powder Coated Bronze
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Modern, Contemporary
Material
Glass, Metal
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
900
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Yes