This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Powder Coated Bronze

Millennium Lighting

Barkeley 1-Light Outdoor Wall Sconce in Powder Coated Bronze

  • Fast #
  • Part #M42602PBZ
  • Item #10154042
  • Manufacturer Part #42602-PBZ
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Barkeley 1-Light Outdoor Wall Sconce in Powder Coated Bronze

  • Fast #
  • Part #M42602PBZ
  • Item #10154042
  • Manufacturer Part #42602-PBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Powder Coated Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Great for use as a porch light, garage light and more
  • Available in Powder Coated Bronze and Powder Coated Black finish
  • 1 Year limited manufacturer's warranty
  • Works with LED, incandescent, fluorescent, and halogen bulbs
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Barkeley
Color Finish Category:
Bronze Tones
Color Finish Name:
Powder Coated Bronze
Depth:
9-1/2
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
22
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Contemporary
Lumens:
900
Material:
Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watts:
60
Width:
8