This product requires certification to purchase.

4-Light Outdoor Post Lantern in Powder Coated Black

Millennium Lighting

Barkeley 4-Light Outdoor Post Lantern in Powder Coated Black

  • Fast #
  • Part #M42604PBK
  • Item #10154045
  • Manufacturer Part #42604-PBK
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Barkeley 4-Light Outdoor Post Lantern in Powder Coated Black

  • Fast #
  • Part #M42604PBK
  • Item #10154045
  • Manufacturer Part #42604-PBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Great for use as a porch light, garage light and more
  • Available in Powder Coated Bronze and Powder Coated Black finish
  • 1 Year limited manufacturer's warranty
  • Works with LED, incandescent, fluorescent, and halogen bulbs
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
Barkeley
Color Finish Category:
Blacks
Color Finish Name:
Powder Coated Black
Depth:
11 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
26-13/100 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Contemporary
Lumens:
3600
Material:
Glass, Metal
Number of Lights:
4
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M42604PBK
UL Listed:
Yes
UPC:
842639039101
Volts:
120V
Watts:
60 W
Width:
11 in