1-Light Pendant Light in Modern Gold
Barlon 1-Light Pendant Light in Modern Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent for kitchen, dining room, entryway, or bedroom
- Fixture measures 12.8 inches tall
- Suitable for indoor use
- Features clear water glass shade
- Includes 3 stems sizes: (1) 6?, (1) 12?, (1) 18?
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Barlon
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Modern Gold
- Depth:
- 14 in
- Dimmable:
- No
- Glass Type:
- Clear, Water
- Height:
- 12-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 842639041944
- Volts:
- 120V
- Width:
- 14 in