1-Light Outdoor Wall Sconce in Powder Coated Black
Bellmon 1-Light Outdoor Wall Sconce in Powder Coated Black
Product Details
Product Details
- Great fixture to illuminate porches, patios and entryways
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Bellmon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Depth:
- 8-13/100
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 13
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M4711PBK
- UL Listed:
- Yes
- UPC:
- 842639032188
- Volts:
- 120V
- Width:
- 7-1/2