This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

Bellmon 1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M4721PBK
  • Item #9828416
  • Manufacturer Part #4721-PBK
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Bellmon 1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M4721PBK
  • Item #9828416
  • Manufacturer Part #4721-PBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Great fixture to illuminate porches, patios and entryways
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Bellmon
Color Finish Category:
Blacks
Color Finish Name:
Powder Coated Black
Depth:
11-3/4 in
Dimmable:
No
Glass Type:
Clear
Height:
17-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639032201
Volts:
120V
Width:
11 in