This product requires certification to purchase.

1-Light Mini-Pendant Light in Matte Black

Millennium Lighting

Beverlly 1-Light Mini-Pendant Light in Matte Black

  • Fast #
  • Part #M9511MB
  • Item #9927047
  • Manufacturer Part #9511-MB
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Beverlly 1-Light Mini-Pendant Light in Matte Black

  • Fast #
  • Part #M9511MB
  • Item #9927047
  • Manufacturer Part #9511-MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Beverlly
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-3/4 in
Dimmable:
No
Glass Type:
Clear, Beveled
Height:
4-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639035622
Volts:
120V
Watts:
100 W
Width:
4-3/4 in