1-Light Outdoor Post Lantern in Powder Coated Black
Bowton 1-Light Outdoor Post Lantern in Powder Coated Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Great fixture to illuminate porches, patios and entryways
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This fixture must be hardwired
- Rated for wet location
- Cast from metal and built to be durable for outdoor use
- Professional installation recommended.
Documents
Specifications
- Collection:
- Bowton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Depth:
- 8-1/2 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 15-63/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639037701
- Volts:
- 120V
- Width:
- 8-1/2 in