1-Light Wall Sconce in Vintage Brass
Braxstan 1-Light Wall Sconce in Vintage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Great for use as wall lighting in a hallway, living room, or bedroom
- Fixture measures 9.625 inches tall
- Suitable for indoor use
- Features a linen shade
- Constructed from metal for durability
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Collection:
- Braxstan
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 11-13/100 in
- Dimmable:
- No
- Height:
- 9-63/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639043160
- Volts:
- 120V
- Width:
- 9-22/25 in