2-Light Outdoor Flush Mount Ceiling Fixture in Powder Coated Black
Bresley 2-Light Outdoor Flush Mount Ceiling Fixture in Powder Coated Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- As twilight sets in, look to quality outdoor lighting to wrap your home in a warm and welcoming glow. Select outdoor fixtures that not only provide much needed illumination, but also a sense of style and grace and work to define your home’s design.
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Bresley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Depth:
- 12 in
- Dimmable:
- No
- Glass Type:
- Clear, Seeded
- Height:
- 5-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639032027
- Volts:
- 120V
- Width:
- 12 in